GoGreen Power, GG-16000TT-3, 6 Outlet Wall Tap - Tan
Write a Review
|
Questions & Answers (0)
Product Description
GoGreen Power, GG-16000TT, 6 Outlet Wall Tap - Tan
The GoGreen Power® 6 Outlet Wall Tap allows you to quickly turn two outlets into sixoutlets. The wall tap was designed using reinforced plastic for stability and to allow for bulky adapters to be used all at the same time. Each outlet is grounded and unit is UL certified to meet all industry standards. The wall tap is the ideal item to keep around your home, office and garage.
The GoGreen Power® 6 Outlet Wall Tap allows you to quickly turn two outlets into sixoutlets. The wall tap was designed using reinforced plastic for stability and to allow for bulky adapters to be used all at the same time. Each outlet is grounded and unit is UL certified to meet all industry standards. The wall tap is the ideal item to keep around your home, office and garage.
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 6-1/4 in |
| Height | 1 in |
| Weight | 1/4 lbs |
Product Details
| Color | Tan |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Description | 6-Outlet Wall Tap - Tan |
| Watts | 1875 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-16000TT-3 |
| Number of Outlets | 6 |
| Brand | Go Green Power |
Warranty
| Warranty | 1 year |