Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276158

MPN #: FWD24

Buyers Products 24" Fifth Wheel Lube Disks w/ Steel Retention Clip - FWD24 - Pkg Qty 5

Product Description
The Fifth Wheel Lube Disks with Retention Clip from Buyers Products work to protect your trailer against wear caused by friction between the hitch and trailer. The disk slips over the king pin to provide constant lubrication, eliminating the need for fifth wheel plate grease and the constant cleaning and mess that goes along with it. Its large surface area provides extra towing protection by preventing wear to the hitch. The 24" disk is .185" thick, includes steel retention clip, and sold in boxes of 5.

Features
  • Saves time and mess by eliminating the need for fifth wheel plate grease.
  • Made from durable poly material to reduce wear.
  • Steel Retention Clip included
  • Increases protection of towing parts with its permanently lubricated surface.
  • Sold in Boxes of 5


PRICE
$110.00  Sold in packages of 5 / $22.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth38 in
Height-1/4 in
Weight3 lbs

Product Details

FinishPlain
MaterialPolymer
Description24" Fifth Wheel Lube Disks w/ Steel Retention Clip
ColorBlack
Manufacturers Part NumberFWD24
BrandBuyers Products