Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3798677

MPN #: 7672

Generac® GP6500 PR 49ST Portable Generator with Recoil Pull Start, Gasoline, 6500 Rated Watts

Product Description
The Generac® GP6500 (Model 7672) delivers powerful, portable, and dependable electricity for homes, jobsites, and recreational use. Combining Generac®'s trusted OHV engine with PowerRush™ Advanced Technology, this model offers over 40 % more starting capacity, making it capable of running multiple tools, appliances, or essential home systems with ease.

Features:
  • Generac®'s 389cc OHV engine with splash lubrication provides a long engine life
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to a 11.5 hour run-time when 50% of power is being used
  • 1-1/4" steel-tube cradle for added durability and strength
  • Heavy-duty, never-flat wheels allow for easy portability
  • Fold-down handle for sturdy portability and compact storage
  • COsense® Technology - Stops, Alerts, Saves. Powerful protection against hazardous carbon monoxide
  • Low-oil level shutdown automatically safeguards engine from damage. Hour Meter tracks maintenance intervals
  • HomeLink™ manual transfer switch compatible


PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width27 in
Height26-1/2 in
Weight172 lbs

Product Details

WheelsYes
Batteries IncludedNo
Start TypeRecoil Pull Start
Run Time16.5 hours at 25% Load, 11.5 hours at 50% Load
MaterialSteel
Hour MeterYes
Manufacturers Part Number7672
Automatic Idle ControlNo
Rated Amps54.2/27.1 A
Low Oil ShutoffYes
BrandGenerac
MufflerYes
ColorOrange/Black
SeriesGP6500
Surge Watts8125 W
Fuel Tank Capacity7.9 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff, COsense
Outlets3
Fuel TypeGasoline
Engine Displacement389 cm³
Outlet Type(1) 120/240V, 30A L14-30R Twist Lock, (2) 120V, 20A 5-20R GFCI Duplex
Rated Watts6500 W
Engine TypeOHV

Warranty

Warranty3 Limited yr