Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202703

MPN #: 205304

Spilfyter® HazMat Bucket Spill Kit, 5 Gallon Capacity

Product Description
Features:
  • Designed for portability and quick response to containing all types of aggressive liquid drips, leaks and spills before migration occurs
  • Durable, portable bucket keeps contents protected wthen not in use

Kit Contents
  • (4) 3"x4' Socks
  • (10) HazMat Pads
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Disposal Bag & Twist Tie
  • (1) Emergency Response Guidebook


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2
Height17 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size5 gal

Product Details

TypeChemical Spill Kit
ColorYellow
WheelsNo
Container MaterialPlastic
Socks4
Capacity/Absorption Gallons5 gal
StyleSpill Kit
Pads10
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity5 gal
Manufacturers Part Number205304
Container TypeBucket
Number of Pads10
Number of Gloves1 Pair
BrandSpilfyter