Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249594

MPN #: SKA-95

Brady SPC® ALLWIK® Universal Spill Kit, 95 Gallon Drum

Product Description
Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. 95-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is ideal for large spills. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

Includes:
  • Spill kits are ideal for fast response to critical accidents
  • (10) Disposal Bags
  • (110) 15 in x 19 in Pads
  • (12) 3 in x 4 ft 3 in x 4 ft Socks
  • (8) 18 in x 18 in Pillows
  • (8) 3 in x 12 ft 3 in x 4 ft Socks
  • Goggles
  • Handbook
  • Nitrile Gloves
PRICE
$799.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Weight107 lbs
Pillow Size18 in
Diameter31-1/2 in
Sock Size(8) 3 x 12 / (12) 3 x 4 in
PerforationsYes
Container Size95 gal
Pad Size15 x 19 in
Absorbency WeightHeavy

Product Details

WheelsNo
Shelf Life1-1/2 yr
Container MaterialPolyethylene
Pillows8
Drum Capacity95 gal
Manufacturers Part NumberSKA-95
BrandBrady
TypeUniversal Spill Kit
ColorYellow
Socks20
Capacity/Absorption Gallons79 gal
Pads110
Fluids AbsorbedUniversal
DescriptionUniversal Spill Kit
Container TypeDrum
Number of Pads110
Number of Gloves1 Pair