Advantage Grade 80 Alloy/Sling Chain G80375B10 - 3/8" Dia. - 7100 Lb. Cap. - 10' Box
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 80 Alloy/Sling Chain - 3/8" Dia. - 7100 Lb. Cap. - 10' Box
Black Oxide, Approved by OSHA for Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Black Oxide, Approved by OSHA for Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 9/16 in |
| Weight Capacity | 7100 lbs |
| Weight | 15 lbs |
| Material Diameter - Chain Size | 3/8" (10mm) |
Product Details
| Assembly Required | No |
| Type | Alloy/Sling Chain |
| Body Material | Steel |
| Color | Black |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | G80375B10 |
| Grade | Grade 80 |
| Brand | Advantage |