Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684892

MPN #: CFP3-090

LabExact Grade CFP3 Qualitative Cellulose Filter Paper 0.32 mm Thick, 9.0 cm Dia., 6 um, 100 PK

Product Description
Grade CFP3 is virtually identical to CFP1, but twice as thick resulting in a significantly slower flow rate with a retention of approximately 6 um. This media does not clog as easily as the other qualitative cellulose types, which allows for much higher sample volume usage. This media also demonstrates very high levels of absorbency, permitting the media to be used as a sample conveyance substrate.

PRICE
$11.00

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter9

Product Details

TypeCellulose Filter Papers
MaterialCotton Linter Cellulose
SterileNo
Package Quantity100
DescriptionGrade  CFP3 
ColorWhite
Manufacturers Part NumberCFP3-090
Grade CFP3 
Retention6
BrandLabExact