Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684797

MPN #: CFP40-055

LabExact Grade CFP40 Qualitative Cellulose Filter Paper 0.2 mm Thick, 5.5 cm Dia., 8 um, 100 PK

Product Description
Demonstrating medium retention and flow rates, Grade CFP40 media is widely used in many general quantitative procedures in both liquid and gas. These procedures include: standard environmental test procedures such as soil sample analysis and the collection of trace elements and radionuclides in air samples. Also used in liquid food tests for determination of sediments, primary analysis of cements and slurries and sample preparation prior to spectrophotometry. Retention of approximately 8 um. Extremely low ash content of <0.01%. Thickness 0.200mm.

PRICE
$11.00

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5.5

Product Details

TypeCellulose Filter Papers
MaterialCotton Linter Cellulose
SterileNo
Package Quantity100
DescriptionGrade  CFP40 
ColorWhite
Manufacturers Part NumberCFP40-055
Grade CFP40 
Retention8
BrandLabExact