LabExact Grade CFP2F Qualitative Cellulose Filter Paper 0.17 mm Thick, 24.0 cm Dia., 8 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Fluted Grade CFP2 filter paper is easier to use and more convenient than flat filters when used in a filter funnel. 8um retention with medium-slow flow rate. Very high loading capacity. Sharply creased, smooth bright white filters are neatly packaged in groups of 10, ready to use. Applications include general laboratory separation & clarification and soil analysis methods.
PRICE
$87.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 24 |
Product Details
| Type | Fluted |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP2F |
| Color | White |
| Manufacturers Part Number | CFP2F-240 |
| Grade | CFP2F |
| Retention | 8 |
| Brand | LabExact |