LabExact Grade CFP6 Qualitative Cellulose Filter Paper 0.177 mm Thick, 11.0 cm Dia., 3-4 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade CFP6 is a very similar basis and thickness to CFP5 but with a slightly less retentive porosity. Due to the furnish (raw materials) of this paper the ash content is higher than the balance of the qualitative line. Material is commonly specified in environmental applications. Retention of approximately 3-4um. Ash content of 0.22%. Thickness 0.177mm.
PRICE
$24.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 11 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP6 |
| Color | White |
| Manufacturers Part Number | CFP6-110 |
| Grade | CFP6 |
| Retention | 3-4 |
| Brand | LabExact |