LabExact Grade CFP44 Qualitative Cellulose Filter Paper 0.165 mm Thick, 7.0 cm Dia., 3 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade CFP44 is very similar to Grade CFP42 but demonstrating a slightly wider retention rate within a similar flow rate. Typically used in the analysis of samples requiring separation of very fine precipitates. . Retention of approximately 3 um. Extremely low ash content of <0.01%. Thickness 0.165mm.
PRICE
$11.50
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP44 |
| Color | White |
| Manufacturers Part Number | CFP44-070 |
| Grade | CFP44 |
| Retention | 3 |
| Brand | LabExact |