Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nalgene

Model # :WBB2224659

MPN #: 1220-2500

Thermo Scientific Nalgene™ Graduated HDPE Plastic Beaker with Handle, 3000mL, Case of 6

Product Description
Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control. Note: Not for use on hot plates.

Features:
  • Molded in graduation in both oz. and mL won't wear off with continuous use or washings
  • Molded in rectangular handle provides easy, safe handling and pouring
  • Excellent chemical resistance makes these usable for a wide range of solutions

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBeakers
Capacity3000ml oz
IncludesHandle
MaterialHDPE
Package Quantity6
DescriptionGraduated Beaker with Handle
ColorNatural
Manufacturers Part Number1220-2500
BrandNalgene