Drive Medical Gravity 9 Long Term Care Pressure Redistribution Mattress, No Cut Out, 42"W x 80"L
Write a Review
|
Questions & Answers (0)
Product Description
Actual Product Weight: 23.2 lbs; Cover Material: Fluid Resistant Nylon Top; Waterproof Vinyl Bottom; Dedicated Heel Section: Yes; Fire Rating: CFR 16 Part 1633; Overall Product Height: 6"; Overall Product Length: 80"; Overall Product Width: 42"; Primary Product Color: Blue; Primary Product Material: Foam; Product Weight Capacity: 450 lbs
PRICE
$939.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 42 in |
| Height | 6 in |
| Weight Capacity | 450 lbs |
| Weight | 23.2 lbs |
Product Details
| Assembly Required | No |
| Type | Medical Mattress |
| Color | Blue |
| Material | Foam |
| Description | No Cut Out Long Term Care Pressure Redistribution Mattress |
| Manufacturers Part Number | 15970-4280 |
| Brand | Drive Medical |
Warranty
| Warranty | 1 Year Limited Warranty on Foam; 1 Year Limited on Cover |