Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799650

MPN #: 80032

Protekt™ Aire 3000 - Mattress Only For Protekt™ Aire 3000 - 80032

Product Description
Protekt™ Aire 3000 - Mattress Only For Protekt™ Aire 3000 - 80032


Features:
  • 16 laser air holes to keep patient cool and dry.
  • Removable, water resistant, non-shear, anti-microbial nylon cover is quilted for extra comfort.
  • CPR valve provides rapid deflation of mattress.
  • Non-skid cover prevents mattress from slipping.
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width35 in
Height8 in
Weight Capacity350 lbs

Product Details

TypeMedical Mattress
DescriptionProtekt™ Aire 3000 - Mattress Only For Protekt™ Aire 3000
Manufacturers Part Number80032
BrandProactive Medical

Warranty

Warranty18 mo