DEWALT® Gravity Feed Spray Gun HVLP
Write a Review
|
Questions & Answers (0)
Product Description
Achieve a smooth, professional finish with the DEWALT® Gravity Feed HVLP Spray Gun (DWMT70777). The high volume, low pressure design maximizes paint transfer efficiency while minimizing overspray, saving both material and cleanup time. A 1.5 mm tip diameter delivers consistent, even coverage across a wide range of coatings and surfaces. With a 1/4 in. air inlet for standard compressor compatibility and a lightweight 1.7 lb. body, this spray gun is designed for comfort and control on any finishing job.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5-7/8 in |
| Height | 4-7/8 in |
| Weight | 2 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | DWMT70777 |
| PSI | 30 psi |
| Max PSI | 30 psi |
| Extension Material | Aluminum |
| Brand | DeWalt |