Professional Plastics Gray PET Ertalyte TX Sheet (Q), 2.000"Thick X 24"W X 39.4"L
Write a Review
|
Questions & Answers (0)
Product Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
PRICE
$6,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39.4 in |
| Width | 24 in |
| Thickness | 2 in |
| Size | 2"Thick X 24"W X 39.4"L |
Product Details
| Type | Sheet |
| Description | Gray PET Ertalyte TX Sheet (Q) |
| Color | Gray |
| Manufacturers Part Number | SPETTX2.000Q-24X39.4 |
| Brand | Professional Plastics |