Screwdriver Sets
Availability
Brand
Length
Height
Type
Color
Price
Related Products
6 PCS Precision Screwdriver Set contains 4 pieces slotted and 2 pieces Philips screwdriver bits. Blades are made of precision-machined carbon steel to ensure perfect fit every time. It comes with plastic box for easy storage and carrying. Built-in bits stand for keeping tools conveniently during working. With fast turning swivel cap for easy operation. Knurled quality steel handle for grip firmly. Contents #0 #11.4mm 1.8mm 2.4mm 3.0mm
The world did not know how much it needed, and would come to depend on, cordless drill/drivers until the industry invented and perfected them. But even these go-to tools are not much help when it comes to the tiny screws used in computers, electronics, hobby work and various types of close-fit, miniature assemblies. Now there's the all-new UltraTECH Power Precision Screwdriver from General Tools & Instruments that can handle those difficult, repetitive screw-fastening jobs in extremely tight spaces. Its the world's first battery operated screwdriver of its size and capability, and a ...
5/64 ProHold Balldriver Screwdriver - 10704 Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 5/64" . Handle length is 4.3" . Package quantity is 2 .
1/8 ProHold Balldriver Screwdriver - 74607 Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 1/8" . Handle length is 3.1" . Package quantity is 2 .
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 9 piece slotted dual material screwdriver set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal ...