Lincoln Lubrication Grease Gun Holder - 82760
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Grease Gun Holder 82760 can be mounted to almost any surface and holds guns until ready to use. Mode 82760 holds grease guns and suction guns with 2-1/4" OD barrel.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-2/7 in |
| Width | 2-5/7 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 82760 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |