This grease gun has a rugged cast pump head for strength and durability. Its exclusive "flip over" follower allows a superior seal for either cartridge or bulk loading applications. This item is tough, resilient and impervious to lubricant. The extra-heavy follower spring insures for positive priming and uninterrupted pumping action. This is a one-hand operation with similar features and benefits of Lincoln lever-type grease guns.
Lincoln Lubrication Grease Gun Lever - 1148
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-2/3 in |
| Width | 5-1/2 in |
| Height | 2-4/5 in |
| Weight | 4 lbs |
Product Details
| Material | Steel |
| Handle | Yes |
| Color | Blue |
| Wheels | No |
| Manufacturers Part Number | 1148 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |