- Cast Pump Head, Hose and Follower
- Max. Operating Pressure: 6000 psi
- Nozzle Extension Type: Flex Hose
- Strokes Per Oz.: 56.0
- Grease Gun Loading Method: Cartridge, Bulk
- Grease Gun Handle Style: Pistol Grip
- Tube Material: Metal
- Cartridge Capacity: 14-1/2 oz.
- Bulk Capacity: 16 oz.
- Tool Length: 15-1/2"
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Hose Length: 18"
- Variable Stroke / Full Stroke: Full Stroke
Lincoln Lubrication Grease Gun Pistol Guardian - G113
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5-2/5 in |
| Height | 2-4/5 in |
| Weight | 3 lbs |
| Hose Length | 18 inches in |
Product Details
| Color | Black |
| Wheels | No |
| Material | Steel, Rubber |
| Handle | No |
| Manufacturers Part Number | G113 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |