Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339617

MPN #: G400

Lincoln Lubrication Bucket Lever Action Pump - G400

Product Description
Lincoln Lubrication G400 is perfect for transferring transmission fluid or heavier fluids. This item fits 25-50 lb. buckets and includes pump, a 18" drum cover, and 4 foot delivery hose.

PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width13 in
Height3-1/2 in
Weight6 lbs
Hose Length4 ft

Product Details

TypeBucket Lever Action Pump
ColorBlack
WheelsNo
Capacity8 gal
MaterialSteel/Rubber
HandleYes
Manufacturers Part NumberG400
BrandLincoln Lubrication

Warranty

Warranty3 yr