Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liquidynamics

Model # :WBB652252

MPN #: 100460

Liquidynamics 100460 Grease Meter Control Valve, Low Flow

Product Description
Grease Meter Control Valve - Low Flow

Low flow capability In-Line Meter for grease applications at working pressures up to 7,800 PSI. A re-settable LCD display indicates oz. (weight) of grease dispensed and a non re-settable cumulative total in lbs. Metering accuracy is +/- 3%. Power is supplied by two 1N alkaline batteries. 1/8" NPTF threads.

PRICE
$629.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth3-1/8 in
Height2 in
Weight1 lbs

Product Details

Battery TypeAA
Operating Temperature14° to +131° F
For Use WithGrease
Outlet0.125
MaterialSteel/Aluminum
DescriptionGrease Meter Control Valve
Manufacturers Part Number100460
Inlet0.125
PSI7800 psi
BatteriesAA/10,000 hrs
Meter Accuracy+/- 0.5 Percent
BrandLiquidynamics