Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339552

MPN #: 6917

Lincoln Lubrication Air-Operated Portable Grease Pump Package - 6917

Product Description
Featuring Lincoln's proven 50:1 double-acting grease pump, the package includes a grease control valve and universal swivel to improve access to hard-to-reach fittings. In addition, its four-wheel band dolly maneuvers easily around the shop. A standard metal follower plate with a flexible wiper edge cleans the 120-pound drum and helps prime the pump for efficient use of available grease. The Model 6917 is easy to use and operates quietly, improving the shop environment.

PRICE
$2,145.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/9 in
Width20 in
Height8 in
Weight39 lbs
Hose Length7 feet ft

Product Details

ColorBlack
WheelsYes
Capacity16 gal
MaterialSteel, Plastic, Rubber
HandleNo
Manufacturers Part Number6917
Built In DrainYes
BrandLincoln Lubrication

Warranty

Warranty3 yr