Greenbridge Heavy Duty Tension Wheel For Orgapak ORT-450
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1821 047 032 |
| Duty | Heavy Duty |
| For Use With | ORT-450 |
| Brand | Greenbridge |
Related Products
Getting boxes and pallets ready for shipment is an important process. To help with that process is the poly strap tensioner! Tensioner features a ratchet action that applies maximum tension instantly, pulling strapping with little effort. Features: Tensions units during bundling Cast aluminum construction Can simply be gripped to reduce fatigue Manual design for precise tensioning
Replacement Battery for a Fromm P331 Tool Features: High tension force up to 7000N / 1575 lbs Brushless motor for less maintenance Tool in automatic version available for more efficient operation Well balanced tool for all strapping positions Up to 370 strap cycles per battery charge Tool welds without tension (strap repair) Quick battery exchange
Teknika strapping system's bestselling sealless combination strapping tool Lowest cost of ownership amongst combination tools Eliminates the need for a separate high tensile tensioner, crimper and cutter Simplest sealless combination tool to operate, adjust and maintain on the market Original design based on two decades of worldwide field experience and feedback Reversible dies for double life and 1/3 of the replacement cost Specifically designed for use with high tensile strapping Strap width set to 3/4" but depending on your application can be adjusted as needed.
✓ Use with 5/8" wide polyester strapping ✓ Runs on two included Bosch 18V Li-ion batteries ✓ User-adjustable strap tension & sealing settings Quickly and efficiently secure shipments with the Global Industrial™ Battery-Operated 5/8" Polyester Strapping Tool. This device allows you to set tension, cut, and seal straps around packaged goods and materials with just one hand. Strap width adjustments are easy and can be done on-the-spot, allowing users to adapt to different package dimensions. Limited 1-Year Warranty. Durable & lightweight aluminum housing ...
Extremely cost efficient steel banding tools for strapping application Eliminates the need for a separate high tensile sealer, tensioner and cutter Reversible dies for double life and 1/3 of the replacement cost Sealless strapping tool provide highly efficient, triple notch sealing joint Small footprint for universal operation High quality steel frame to minimize damage due to accidental drops Strap width set to 5/8" but depending on your application can be adjusted as needed.