Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Red
|
Questions & Answers (0)
Product Description
The fiberglass pallet wand allows for easy guidance of strapping through pallets. It decreases the time it takes to manually strap pallets. The wand has a flexible black fiberglass construction. The steel spring clip securely holds strapping.
PRICE
$50.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 in |
| Width | 1 in |
| Depth | 1/8 in |
| Max Material Thickness | -- |
| Strap Width | -- |
Product Details
| Type | Pallet Strapping Wand |
| Color | Red |
| Manufacturers Part Number | WAND-3 |
| Duty | -- |
| For Use With | All Strapping |
| Brand | Vestil |