Features:
- Tensions units during bundling
- Cast aluminum construction
- Can simply be gripped to reduce fatigue
- Manual design for precise tensioning
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 2-9/16 in |
| Height | 5-7/8 in |
| Max Material Thickness | 3/4 in |
| Strap Width | 3/8 |
Product Details
| Type | Tensioner |
| Color | Green |
| For Use With | Poly |
| Style | Manual |
| Grip Material | Steel |
| Manufacturers Part Number | PKG-PTC-D |
| Duty | Light Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |