- Heavy duty tubular steel construction
- 18" w. x 8.5" d. noseplate
- Lever activated position conversion
- Wheel guards
- Bed size 13.75" x 48".
Wesco® Greenline E-CON 2 in 1 Truck w/ Solid Rubber Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$325.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 800 lbs |
| Weight | 74 lbs |
| Platform Truck Height | 42 in |
| Platform Truck Weight Capacity | 800 lbs |
| Hand Truck Height Inches | 58 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 48 in |
| Platform Truck Bed Width | 13-3/4 in |
| Folded Height | 58 in |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 700 lbs |
| Hand Truck Height | 58 in |
| Noseplate Depth | 8-1/2 in |
| Hand Truck Width | 18 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Manufacturers Part Number | 210639 |
| Number of Wheels | 4 |
| Front Caster | (2) Rigid |
| Brand | Wesco |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 5 |
| Color | Green |
| Wheel Type | (2) Rigid, (2) Swivel |
Warranty
| Warranty | 90 days |