Wesco® Battery Powered Lift Truck 261024 1000 Lb. 80"H 24"x24" Platform
|
Questions & Answers (0)
Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.
Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.
Platform Model is perfect for general purpose lifting.
Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.
Platform Model is perfect for general purpose lifting.
PRICE
$3,649.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 25-1/2 in |
| Height | 92 in |
| Lowered Height | 5-3/4 in |
| Raised Height | 80 in |
| Weight Capacity | 1000 lbs |
| Weight | 457 lbs |
| Platform Length | 24 in |
| Front Wheel Diameter | 5 in |
| Straddle Leg Width | 15 in |
| Platform Width | 24 in |
| Rear Wheel Diameter | 4 in |
| Platform Dimensions | 24 x 24 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | 261024 |
| Number of Wheels | 4 |
| Brand | Wesco |
| Wheel Material | Phenolic |
| Battery Type | 12 V |
| Type | Battery Powered Lift Truck |
| Color | Orange |
| Caster Type | (2) Rigid, (2) Swivel |
| Charger Included | Yes |
Warranty
| Warranty | 5 Years Against Weld Failure |