Wesco® Battery Powered CobraPro Senior 220656 Convertible Motorized Hand Truck
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® BATTERY POWERED CobraPro JUNIOR CONVERTIBLE MOTORIZED ALUMINUM HAND TRUCK
Aluminum Hand Truck features a Power Drive for easiest transport of heavy loads.
Motorized drive hand truck helps reduce operator strain and fatigue, and increase productivity. Power drive works in both the hand truck and platform truck positions. Battery powered hand truck utilizes variable speed fingertip throttle control with forward and reverse, and can be disengaged for manual operation. Lightweight aluminum construction includes cross braced frame for strength. Aluminum hand truck offers 600 lb. hand truck capacity and 1,200 lb. platform truck capacity (600 lb capacity in 2-wheel mode and 950 lb. capacity in 4-wheel mode when operated on a standard 17.5° loading ramp). Maneuvers easily on 10" full pneumatic tires and 5" rubber swivel casters. Powered hand truck includes battery pack and charger, and is shipped fully assembled. 2 Year Limited Warranty.
Note: Duty Cycle is 8 hours of service under normal, intermittent use.
Aluminum Hand Truck features a Power Drive for easiest transport of heavy loads.
Motorized drive hand truck helps reduce operator strain and fatigue, and increase productivity. Power drive works in both the hand truck and platform truck positions. Battery powered hand truck utilizes variable speed fingertip throttle control with forward and reverse, and can be disengaged for manual operation. Lightweight aluminum construction includes cross braced frame for strength. Aluminum hand truck offers 600 lb. hand truck capacity and 1,200 lb. platform truck capacity (600 lb capacity in 2-wheel mode and 950 lb. capacity in 4-wheel mode when operated on a standard 17.5° loading ramp). Maneuvers easily on 10" full pneumatic tires and 5" rubber swivel casters. Powered hand truck includes battery pack and charger, and is shipped fully assembled. 2 Year Limited Warranty.
Note: Duty Cycle is 8 hours of service under normal, intermittent use.
PRICE
$4,649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight Capacity | 1200 lbs |
| Weight | 112 lbs |
| Wheel Diameter | 5 - 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 61-3/4 in |
| Platform Truck Weight Capacity | 950 lbs |
| Hand Truck Height Inches | 61-3/4 in |
| Platform Truck Bed Length | 50-3/4 in |
| Hand Truck Height | 61-3/4 in |
| Platform Truck Bed Width | 12 in |
| Rear Wheel | Pneumatic |
| Hand Truck Width | 22 in |
Product Details
| Assembly Required | No |
| Rear Wheel Type | Pneumatic |
| Type | Battery Powered Senior |
| Front Caster Type | 5" Rubber Swivel |
| Color | Gray |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Material | Aluminum |
| Manufacturers Part Number | 220656 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Wesco |