Swingline® Optima® Grip Stapler, 25 Sheet Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Stapler is ergonomically designed for handheld use. Delivers jam-free performance with every staple from first to last. Increase productivity with 25 percent greater capacity than standard staplers. Staples up to 25 sheets with Swingline S.F. 4 Staples. Innovative streamlined design lets stapler stand vertically or sit horizontally.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 2-1/4 in |
| Height | 4-5/8 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Silver |
| Jam Free | Yes |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Optima® Grip Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI87811 |
| Sheet Capacity | 25 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |