Swingline® Optima Grip Compact Stapler, 25-Sheet Capacity, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomically designed specifically for handheld usecompact size is ideal for smaller hands. Delivers 25% greater capacity than other desk staplers. Jam-free from the first staple to the last with Swingline® S.F.® 3® staples. Stands vertically or sit horizontally. Sturdy metal construction with soft-feel material. 2 1/8" throat depth. Loads a half strip (105) of 1/4" standard staples. Guaranteed to perform at the highest standards, including no jamming, for the life of the warranty (assuming normal product usage) or Swingline will replace the product. Stapler Type: Compact Desktop; Staple Capacity: Half Strip (105 Staples); Size of Staple Used: 1/4"; Type of Staple Used: Standard.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Stapler Type | Compact |
| Color | Gray |
| Jam Free | Yes |
| Style | Staplers |
| Includes | 1 Stapler |
| Type of Staple Used | Standard |
| Description | Optima Grip Compact Stapler |
| Package Quantity | 1 Each |
| Manufacturers Part Number | 87815 |
| Sheet Capacity | 25 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |