Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hospitality 1 Source

Model # :WBB3143423

MPN #: HAN001

Hospitality 1 Source Ironing Board Hanger, 6"L x 2"W x 2"H, White, Pack of 12 - Pkg Qty 144

Product Description
Heavy duty steel construction, Universal Fitting, Also available in black.

PRICE
$588.96  Sold in packages of 144 / $4.09 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Height2 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeHanger
MaterialSteel
Package Quantity12
DescriptionIron Hanger
ColorWhite
Manufacturers Part NumberHAN001
BrandHospitality 1 Source