Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anti Slip Tape

Anti slip tape is ideal for high-traffic areas, ramps, stairs, and more. The tape provides a reliable non-slip surface, reducing the risk of accidents. The tape is designed for workplaces, commercial spaces, and residential areas.
204 Results

Slip-Resistant General Purpose Tapes/Treads

Slip-Resistant General Purpose Tapes/Treads
Slip-resistant general-purpose tapes are a quick and durable solution that provides excellent levels of grip and friction. Anti-slip tape can be applied to most surfaces and is made of highly durable material for long-lasting strength. Slip-resistant tapes helps reduce trip hazards, treads are available in various sizes.
CompareImageLengthWidthMaterialColorBrandModel #Price
Mighty Line® Solid Color Floor Tape, 2"W x 100'L, Yellow
100
2 in
Vinyl
Yellow
Mighty Line
WBB3228360$139.95
Heskins Handrail Grip Tape, 1"W x 60'L, Black
60
1 in
PVC
Black
Heskins
WBB3198637$35.95
Mighty Line® Solid Color Floor Tape, 2"W x 100'L, White
100
2 in
Vinyl
White
Mighty Line
WBB3228359$139.95
Heskins Standard Safety Grip™ Anti Slip Tape, Black, 4" x 60', 60 Grit
60 ft
4 in
Alumnimum Oxide
Black
Heskins
WBB1885571$72.95
3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 370, 2"W x 60'L, Gray - Pkg Qty 2
60
2 in
Vinyl
Gray
3M Safety-Walk
Ships Same Day
WBB3198714
$82.95 ea.
Grit Anti-Slip Tape - White - 4"W
60 ft
4 in
Abrasive Grain Coated Plastic
White
Accuform
WBB67904$359.95
SafeStep® Anti-Slip Safety Floor Tape, Standard, 2"W x 60'L, White
60
2 in
Aluminum Oxide
White
SafeStep
WBB3197414$45.95
SafeStep® Adhesive Anti-Slip Floor Roll, 36"W x 30'L, Black
30
36 in
Aluminum Oxide
Black
SafeStep
WBB3197333$439.95
SafeStep® Fiberglass Reinforced Plastic Anti-Slip Floor Sheeting, Coarse, 47"W x 47"L, Black
47
47 in
Fiber Reinforced Plastic
Black
SafeStep
WBB3197358$349.95
Tape Logic® Heavy Duty Anti Slip Tape, 2"W x 60'L, 60 Grit, White
60
2 in
Vinyl
White
Tape Logic
WBB3203123$129.95
Showing 1-10 of 148 results

Striped Anti-Slip Tapes

Striped Anti-Slip Tapes
Striped anti-slip tape provides improved traction in warehouses, offices, or schools. Most models are water and chemical resistant allowing for adhesion over a wide variety of surfaces. The stripes help draw attention to potentially hazardous areas. The tape is long-lasting and easy to install. Other specifications vary per model.
Showing 1-10 of 37 results

Warning Message Anti-Slip Tape

Warning Message Anti-Slip Tape
Warning message anti-slip tape provides increased traction and is ideal for use on ladders, ramps, loading docks, and walkways. Water and chemical resistance allows for adhesion over a wide variety of surfaces. Messages include "watch your step", "caution", and more. Various sizes and styles of anti-slip tape are available.
Showing 1-10 of 12 results
Specialty Location Floor Tape

Specialty Location Floor Tape

Photoluminescent And Glow-In-The-Dark Anti-Slip Tapes

Photoluminescent And Glow-In-The-Dark Anti-Slip Tapes

Slip-Resistant Conformable Tapes & Treads

Slip-Resistant Conformable Tapes & Treads