Features:
- 1-piece design makes it easy for fast set-up & response
- Compact storage & transport
- TracMat™ also available to provide additional protection to prolong the life of your BD Berm
Weights & Dimensions
| Length | 12 ft |
| Width | 60 ft |
| Height | 1/4 in |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm Accessory |
| Color | Black |
| Style | Ground Pad |
| Country of Origin | USA |
| Material | Polypropylene Geotextile |
| Description | Ground Pad For Containment Berm |
| Package Quantity | 1 |
| Manufacturers Part Number | BD-1260-GP |
| Wall Material | Polypropylene Geotextile |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |