ESD & Antistatic Control Devices
Related Products
The Transforming Technologies CC9037 Premium 6ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies CC9000 ...
The Transforming Technologies CC9000R Series Premium Right Angle Coil Cord is a premium quality grounding device that uses superior materials and construction to assure long life and excellent memory. Each cord comes standard with a 4 mm female snap and a right angle banana plug. Polished polyurethane coil insulation gives all the CC9000R Series cords excellent coil memory. A swivel type banana jack with six (6) leaves increases coil life and prevents cord tangles. Conductor consists of a 7-core tinsel wire and has a nominal 2.5 mm diameter. Meets or exceeds requirements of ANSI ...
The Transforming Technologies CC9020 20ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard 4mm wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic ...
What makes the PDT800 Combo Wrist Strap and Footwear Testing Station unique is the proactive Near-Fail Indicator that alerts the user that the ESD grounding device under test (wrist strap or heel grounder) is nearing failure levels and should be changed soon if not right away. The results are visible with the digital screen on the tester's face. This helps prevents a worn device "passing" a test and failing in the field. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI ESD S20.20. Simultaneously and independently test both feet and a wrist ...
Nylon cover keeps contents hidden, secure, and dust free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Image shows blue cover.