Groz 44100 Lever Action Barrel Pump
Write a Review
|
Questions & Answers (0)
Product Description
Premium powder coated steel pump body with ribbed section aluminum die cast pump head for maximum strength. Built-in 1-1/2" & 2" bung for use on drums with either openings; Plated steel lever handle with rubber grip for convenience. Wear resistant brass piston rings fitted onto zinc die cast piston. Comes complete with curved metal spout & telescopic suction tube for use on 15 gallon to 55 gallons barrels. Delivers up to 300mL (10 oz.) per stroke
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 - 55 Gallon Drums |
Product Details
| Flow Rate | 10 oz./Stroke gal/min |
| Type | Pumps & Accessories |
| Material | Aluminum Die Cast |
| Package Quantity | 1 |
| Description | Specific for Oils & Fuels |
| Manufacturers Part Number | LBP/04 |
| For Use With | Oils, Diesel, Kerosene |
| Brand | Groz |