Globe Scientific Self-Standing Transport Tubes, 16x101mm, Red Screwcap, 200 Tube/Bag, 1.000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific is pleased to offer these 10mL STERILE Self-Standing Transport Tubes. The tubes are produced from polypropylene and are RNase, DNase & pyrogen free.
The included screw caps feature an interior recess that will clasp the back end of a swab for safety and convenience when performing nasal or nasopharyngeal sample collections.
These sterile tubes are bulk packed in bags of 500. The caps are also sterile and are packaged separately within the same case as the tubes.
Features
Working volume 10mL to 13mL
Brim Capacity 15mL
Leak resistant – tested to 70 Kpa
Sterilized by Irradiation
Self-standing
Non-graduated
Material Specifications:
Tubes: USP VI Class approved polypropylene (PP)
Caps: High-density polyethylene (HDPE)
DNase and RNase free
Non-Pyrogenic
Quality Control:
ISO 9001:2015 , ISO 13485:20 16
Packaging:
Tubes: 200 per heat-sealed individual bag, 5 bags per case
Caps: 1000 per bag, 1 bag per case
The included screw caps feature an interior recess that will clasp the back end of a swab for safety and convenience when performing nasal or nasopharyngeal sample collections.
These sterile tubes are bulk packed in bags of 500. The caps are also sterile and are packaged separately within the same case as the tubes.
Features
Working volume 10mL to 13mL
Brim Capacity 15mL
Leak resistant – tested to 70 Kpa
Sterilized by Irradiation
Self-standing
Non-graduated
Material Specifications:
Tubes: USP VI Class approved polypropylene (PP)
Caps: High-density polyethylene (HDPE)
DNase and RNase free
Non-Pyrogenic
Quality Control:
ISO 9001:2015 , ISO 13485:20 16
Packaging:
Tubes: 200 per heat-sealed individual bag, 5 bags per case
Caps: 1000 per bag, 1 bag per case
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 16.4 mm |
Product Details
| Style | Self-Standing |
| Type | Transport Tube |
| Capacity | 10mL ml |
| Closure Type | Screw cap |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 1000 |
| Color | Natural |
| Manufacturers Part Number | 6102S-R |
| Cap Color Family | Red |
| Brand | Globe Scientific |