- Blends strength, absorbency and durability
- Part of the Spilfyter® Preferred products program
- 475 wipers per roll
- Tough, clean and dependable alternative to shop rags
- Hydro-entanglement process weaves absorbent cellulose fibers with polypropylene for additional strength
Spilfyter® GT Series Universal Wiper Roll, Extra Heavy Duty Weight, 12"W x 13"L, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 12 |
| Absorbency Weight | Extra Heavy |
Product Details
| Type | Rolls |
| Material | Hydroentangled |
| Package Quantity | 1 |
| Description | Universal Extra Heavy Duty Wiper Roll |
| Fluids Absorbed | Universal |
| Color | Red |
| Manufacturers Part Number | GT3855R |
| Container Type | Bag |
| Brand | Spilfyter |