20 Ton Air / Hydraulic Bottle Jack
Gaither 20 Ton Air / Hydraulic Bottle Jack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Low Height | 10 in |
| Max Height | 18-1/2 in |
Product Details
| Capacity | 20TONS |
| Package Quantity | 1 |
| Description | 20 Ton Air/Hydraulic Bottle Jack |
| Manufacturers Part Number | G432020 |
| Brand | Gaither |
Related Products
Welded tank and frame – for stronger performance in rough service conditions and in the case of off-center loading. 1-1/8" thick base – provides stable lifting platform on poor surfaces. High-strength steel ram and cylinder supported by a longer ram guide – better safety in off-center load conditions. Internal release screw – heavy duty internal release screw is protected by base design to avoid accidental release/damage. Proven air motor – quality tested and field tested to ensure consistent, reliable operation. Can be operated by either air or manually; handle included; hose swivels for ...
Widely used in heavy duty truck, agriculture, mining, and oil field applications. Constructed of high-grade steel and built to exacting standards. Fully welded cylinder for maximum strength. Forged base for extra durability and leak free operation. Extension screw provides adjustment for maximum height. Oil by-pass system provides overload protection. Meets ASME / PASE 2014. 1 Year Limited Warranty.
7" low height works in the most extreme space constraints. Welded tank and frame for superior strength and leak free operation. Thick base design offers the most stable lifting platform even on poor surfaces. Dual return springs provide controlled and easy descent with or without shop air. Shielded release screw prevents accidental release/damage. Can be operated by either air or manually; handle included; hose swivels for ease of operation; ASME / PASE 2014 compliant. 1 Year Limited Warranty.
Easiest accessible pumping system eliminates off-center pumping force for the most efficient operation. Extra large base provides added stability and strength. Serrated heat-treated saddle provides generous 6" hydraulic lifting area and secure grip. Heat-treated 3-1/8" extension screw allows low pick-up height adjustment and maximum lift height. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Wide, rugged base provides stability and strength. Critical stress points are reinforced in all models for ...
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. 4" Hydraulic lift. 3-3/8" Screw extension. Features chrome plated rams. One year limited manufacturers warranty.