Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296445

MPN #: 62-9

Kee Safety® Standard Railing Flange, 2" Diameter

Product Description
Kee Klamp® Fittings
Standard Railing Flange

Ideal when a structural fixing is required. When fixing guardrailing and balustrades, Type 62 should always be used. The holes are of sufficient diameter to insure proper fixing with either a mechanical or chemical anchor. The two set screws in the vertical socket give greater sideload stability to the upright. It is recommended that the fixing holes in the flange should be in line with the applied load. 11/16" diameter fixing holes.
PRICE
$64.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
64.95
Buy 11 units - 25 units
61.95Save $3.00 (5%)
Buy 26+ units
59.95Save $5.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeRail Flange
Pipe Outer Diameter2-3/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number62-9
Fitting TypeFlange
BrandKee Safety