Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardair Corporation

Model # :WBB645324

MPN #: 1548

Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD

Product Description
Place twice the power of a standard shop vacuum in the palm of your hand. Powered by standard shop compressed air, the lightweight 1548 Flexible Gun Vac has no electric motors to burn out. Easy to empty high filtration collection bag attaches to rear of vacuum via hose cuff. Unit hangs on a hook, ready for use at anytime. Threaded vacuum inlet accepts 18" x 1-5/16" OD flexible metal extension (included).

Features:

  • Rugged, all metal construction
  • Contoured comfort grip
  • Convenient hanging eyelet
  • High filtration collection bag with zipper for easy debris disposal
  • 1/4" FNPT bottom and rear inlets


PRICE
$165.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/2IN in
Width8 in
Height1-1/2 in

Product Details

DescriptionFlexible Gun Vac Kit
ColorMetallic
Manufacturers Part Number1548
BrandGuardair Corporation