Kufo Seco 1HP UFO-40H Wall Mount Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
Kufo Seco Wall Mount Dust Collector
Designed for convenient storage and use in industrial production lines. Wall mount dust collector uses its powerful motor to extract dust created by various machines. Ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Dust collector features 1HP, 110V motor which provides up to 650 CFM using a 10" diameter impeller. 2 Cubic Foot bag capacity. Bag measures 21" diameter x 22"D. Optional accessories package sold separately and includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. x 10 ft. flex hose (261360).
Designed for convenient storage and use in industrial production lines. Wall mount dust collector uses its powerful motor to extract dust created by various machines. Ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Dust collector features 1HP, 110V motor which provides up to 650 CFM using a 10" diameter impeller. 2 Cubic Foot bag capacity. Bag measures 21" diameter x 22"D. Optional accessories package sold separately and includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. x 10 ft. flex hose (261360).
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 16 in |
| Height | 15 in |
| Weight | 46 lbs |
| Cord Length | 6' |
| Impeller Diameter | 10 in |
Product Details
| Type | Wall Mount |
| CFM | 650 CFM |
| Static Pressure (Inches of Water) | 6.75 in |
| Horsepower | 1 HP |
| Color | White |
| Amperage | 10 A |
| Sound Rating | 50 dB (A) |
| Capacity | 2 gal |
| Voltage | 110 V |
| Manufacturers Part Number | UFO-40H |
| Brand | Kufo Seco |