Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132296

MPN #: K3186N24S

Medline Guardian K3 Wheelchair w/ Desk-Length Arms & Swing Away Footrests, 18"W Seat

Product Description

Features:
  • Durable hammertone frame and easy-to-clean nylon upholstery
  • Swing-back arms are also removable for easy transfers and storage
  • Hemi-height adjustable


PRICE
$179.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight35 lbs
Seat Width18 in
Seat Depth16 in

Product Details

TypeStandard Wheelchair
MaterialNylon
ArmrestsFixed Desk Arms
SeriesGuardian K3
Manufacturers Part NumberK3186N24S
BrandMedline