Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786208

MPN #: 30541633

Ohaus® Guardian™ 5000 e-G52HP07C, Hotplate, 7" x 7" Ceramic, 120V

Product Description
The Next Generation Guardian 5000TM Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550° C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.

Features:
  • Applications: Temperature Sensitive Chemistry and Biology, Heat Fixation, Solution pH Optimization, Solution Sterilization, Endothermic Reactions, Denaturing of Organic Material, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Boiling
  • Display: Backlit LCD display with white characters, integrated heating/stirring status indicators in green and a prominent hot top indicator in yellow
  • Operation:100-120 VAC or 220-240VAC 50/60Hz power entry, rotary switch knob(s) control
  • Communication: RS232 for data logging and remote control
  • Construction: Robust full metal housing, ceramic square top plate or ceramic-coated aluminum round top plate, high performance SmCo magnet
  • Design Features: Large dip angle front panel for easy monitoring from a distance, smooth enclosure surfaces for easy cleaning, audible alarm, IP32 protection, rapid install splashing shield (optional)


PRICE
$569.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-15/16 in
Width8-11/16 in
Height4-9/16 in
Weight9 lbs
Plate Size7 x 7 in

Product Details

TypeHotplates
ColorGray/White
Plate MaterialCeramic
Voltage100 - 120 V
MaterialMetal
Package Quantity1
Manufacturers Part Number30541633
BrandOhaus

Warranty

Warranty2