Features:
- Cutting-edge heating plate technology that ensures temperature homogeneity and stability from room temperature up to 550 ° C.
- Bright and easy-to-read digital display showing actual and setpoint temperature.
- Powerful motor stirring up to 15 L volume (H₂O) from 50 up to 1500 rpm.
- Ideal for temperature sensitive applications in Chemistry, Biotech and Pharma.
- Precise thermoregulation of the medium with Pt100 probe (± 1 ° C) and VTF Digital Thermoregulator (± 0.5 ° C).
- Thermoregulation range from room temperature to 250 ° C. SAFE AND RESISTANT
- The high-quality ceramic top and technopolymer structure ensure premium resistance to chemicals.
- Hot Surface Safety message displayed when the temperature is above 50 ° C.
- Run-off grove to protect the electronics. AREC.X T