Features
- Attractive, supportive, breathable Black mesh back and mesh fabric seat
- Molded armrests
- Four leg design with casters
- Packed 1 chair per carton
- Does not stack
- 21.5d x 21.5w x 30.5h
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/2 in |
| Height | 30-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
| Back Width | 19 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Armless |
| Manufacturers Part Number | OTG11761B |
| Brand | Offices To Go |
| Type | Training Room Chair |
| Series | Offices To Go |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | Greenguard, Meets or Exceeds ANSI/BIFMA Standards |