Features:
- Material - High Speed Steel
- For controlled cuts in drywall
- Guidepoint tip traces around outlet boxes and can lights
- For use with RotoZip Spiral Saws
Weights & Dimensions
| Length | 2-3/8 |
| Shank Diameter | 0.015 |
| Size | 1/8" |
| Diameter | 1/8 |
Product Details
| Number of Pieces | 16 |
| Includes | (16) Guidepoint Bits |
| Material | Steel |
| Color | Gray |
| For Use With | Drywall |
| Brand | Rotozip |