Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986469

MPN #: MBF7236C

Mesa Safe Gun Safe MBF7236C 1-Hr Fire & 2 Story Impact Rating, Mechanical Lock, 36"W x 24"D x 71"H

Product Description
Mesa Safe MBF Series Gun Safe, 1-Hr Fire & 2 Story Impact Rating, Mechanical Lock, 42 Gun 36"W x 24"D x 71"H

MESA's MBF Series Gun Safes protect your weapons and other valuables combining all the security features of a burglar safe and the peace of mind of a fire safe. These heavy-duty safes are constructed of all-steel like the rest of our full line of steel constructed safes. These safes are specially designed for those who love to hunt, collect firearms as a hobby and to keep your firearms locked up and secured. Keep your weapons such as rifles, handguns, shotguns, knives, ammunition and other types of weaponry in a heavy-duty and secure safe. Prevent any accidents from unauthorized users such as children and others who don't know how to operate a firearm. Most importantly, prevent theft and burglary from intruders and thieves from stealing your firearms in your home. Keep them safe from harm and protect your family and friends. MESA offers four different types of models including MBF5922E, MBF6032E and MBF7236E.

Features
  • All Steel Construction
  • All Gun Setup
  • Adjustable Interior Shelves
  • Interior Shelves, Walls, and Door Panel Fully Upholstered
  • 1 Hour Fire Rating up to 1750°F
  • Optional Battery Operated Electronic Lock
  • Customizable Keypad Code
  • Programmable Time Delay
  • Four Anchor Holes to Secure Safe to Floor
  • High Strength Unitized 12 Gauge Body
  • 1-1/2" Diameter Live Locking Bolts
  • Installed pocket door organizer for additional storage


PRICE
$2,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height71 in
Inside Width32-1/4 in
Inside Depth16-7/8 in
Inside Height67 in
Weight860 lbs

Product Details

Assembly RequiredNo
Lock TypeMechanical Combination Lock
Impact Rating2-Story Factory Tested
Interior ConfigurationVelour Interior-Adjustable Gun Racking
Number of Adjustable Shelves2
Door TypeRight Hinged Door
Gun Capacity Range16 to 24
MaterialSteel
Manufacturers Part NumberMBF7236C
BrandMesa Safe
TypeGun Safe
ColorBlack
SeriesMBF-Gun
Handle Type5-Spoke Brass
StyleMechanical Combo
CapacityUp to 42 Guns ft³
Number of Doors0
Package Quantity1
Number of Compartments8
Number of Fixed Shelves0

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating60 Min. @ 1750°F
CertificationsFactory Rating