Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2133933

MPN #: TS14-ESR-GRY

Tracker Safe Gun Safe TS14 With Electronic Lock - 30 Min. Fire Rating 23x20x59 - 14 Gun Cap. Gray

Product Description
The TS Series is our standard line of fire rated safes that include the following features: 12 gauge steel, one layer of fireboard, 30 minute fire rating, 1" diameter bolts, and a lever handle.

DIMENSIONS
  • Exterior Dimensions: H: 59" x W: 23" x D: 20"
  • (add 1.5" to depth for handle & hinges)
  • Interior Dimensions: H: 56.5" x W: 21" x D: 13.5"
  • External Volume: 14.8 Cubic Feet
  • Internal Volume: 8.6 Cubic Feet
WEIGHT
  • 375 pounds
DOOR SECURITY
  • 4.25" Thick Composite Steel Door with 12 gauge steel
  • 8 x 1" Diameter Steel Locking Bolts: Full Door Coverage (Location on the Door: 1 up, 1 down, 3 on hinge side, 3 on non-hinge side)
  • Re-locker equipped to protect against lock tampering
  • Drill resistant hard plate to protect the lock against drill attacks
  • Attack resistant external hinges that allow the door to open 200 degrees, unlike safes with internal hinges
BODY SECURITY
  • Heavy 12 gauge thick steel (2.5mm)
  • Welded body
  • Pre-drilled bottom for bolting safe to the floor (mounting hardware for concrete included)
COMMERCIAL GRADE LOCK
    S
  • La Gard Type 1 (UL listed) High Security Electronic Lock (made in USA)
FIRE RATING
  • 30 minutes at 1200 degrees F
  • Heat activated door seal (expands 5 times it's thickness)
  • One layer of fireboard insulation in the body walls, floor, and ceiling
  • Three layers of fireboard insulation in the door
  • External door hinges allow full fireboard protection unlike internal hinges
INTERIOR
  • 14 gun capacity (capacity depends on type and size of guns)
  • Gray carpeted interior
  • Adjustable shelving heights/placements
  • One large upper shelf included
  • Two small shelves included
EXTERIOR
  • Gray textured powder coat finish
  • Chrome plated lever handle
WARRANTY
  • Limited Lifetime Warranty against fire or attempted/actual break in.
PACKAGE CONTENTS
  • 1 large shelf with a hole cut out for long guns and 2 small shelves with clips
  • concrete anchoring bolts


PRICE
$1,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height59 in
Inside Width21 in
Inside Depth13-1/2 in
Inside Height56-1/2 in
Weight375 lbs
Gauge12

Product Details

Battery Type9 V
Lock TypeElectronic Keypad Lock
TypeGun Safe
Number of Adjustable Shelves3
ColorGray
Door TypeRight HInged Door
SeriesTS
Gun Capacity Range11 to 15
CapacityUp to 14 Long Guns ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberTS14-ESR-GRY
Batteries9V
BrandTracker Safe

Compliance & Certifications

Fire Rating30 Min. @ 1200°F