Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3136400

MPN #: 1522

Guardair® GunVac w/ Contain-It Kit For Models 1500 & 1510

Product Description
Harness the power and features of the Model 1500 GunVac but with additional storage capacity! Powered by standard shop compressed air with no electric motor to burn out, GunVac hangs on a hook, ready for immediate use. Lightweight, heavy-duty, all metal construction. Ergonomic handle with trigger lock for extended use. Dual, ¼" FNPT compressed air inlets supply air to handle base for standard configuration, or to secondary inlet for in-line configuration. Tapered vacuum inlet accepts standard 1-1/4" vac accessories. Combine the power and convenience of the Guardair® GunVac with 5-gallons of vacuum storage capacity from the Contain-It Kit. Powered by standard shop compressed air with no electric motor to burn out, the GunVac hangs on a hook, ready for immediate use. Lightweight, heavy-duty, all metal construction. Ergonomic handle with trigger lock for extended use. Features dual, 1/4" FNPT compressed air inlets. Choose handle base inlet for standard configuration or secondary inlet for in-line configuration. Tapered vacuum inlet accepts standard 1-1/4" vac accessories.

Featuring 5-gallons of debris storage, the Contain-It Kit is ideal for vacuuming metal chips, shavings, sand, powders or sawdust. Features plastic container with weighted lid for safe operation and easy emptying. Includes standard cartridge filter and 1-1/4" ID x 10' flexible vacuum hose. Hose cuff and hose clamp provide secure vacuum hose connections. Optional cloth filter bag provides added filter protection.

Features:
  • GunVac: Rugged, all metal body with generous hanging eyelet, Contoured comfort grip with trigger lock, Vacuum inlet: 1-1/4" OD (male) friction fit and 3/4" ID (female) friction fit, Vacuum outlet: 1-1/4" OD (male) friction fit, Dual 1/4" FNPT compressed air inlets, 9" plastic crevice tool
  • Contain-It Kit: 5-gallon plastic container with handle, Cast iron lid with 1-1/4" vacuum hose inlet, Top handle for easy emptying and transport, Cartridge filter with 10 microns @minimum 90% efficiency rating, 1-1/4" ID x 10' flexible vacuum hose with hose cuff and hose clamp
Includes:
  • (1) GunVac
  • (1) Plastic Crevice Tool – 9" x 1-1/4"
  • (1) 5-Gallon Container
  • (1) Standard Cartridge Filter
  • (1) 1-1/4" Vacuum Hose Cuff
  • (1) Vacuum Hose Clamp


PRICE
$725.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Height27 in

Product Details

TypeGunVac w/ Contain-It Kit
MaterialMetal/Plastic
DescriptionGuardair GunVac w/ Contain It Kit
Manufacturers Part Number1522
For Use WithModel 1548
BrandGuardair Corporation